£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
This Mirror Glass positioning tool allows the user to accurately position the mirror glass with one hand while leaving the other hand free and able to position and secure the glass. Supplied with a rigid plastic cover to keep the rubber vacuum cup clean and undamaged.
Features and Benefits
• Vacuum mounting tool for positioning mirror glasses
• Size: 75mm (3") diameter
• Weight: 160g
• Plastic bod
• Supplied with a rigid plastic cover to keep the rubber vacuum cup clean & undamaged
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341923907 |
ECLASS Code | 21049090 |
MFR Part No. | 92390 |
Number of Pieces | 1 |
Product Type | Bodywork |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |