£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
This moulding spoon is made from medium strong carbon steel.
Features and Benefits
• Moulding spoon is designed to access specific hard to reach areas
• Professional moulding spoon including a polished handle with blue baked finish
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912055 |
ECLASS Code | 21049090 |
Length | 235mm |
MFR Part No. | 91205 |
Number of Pieces | 1 |
Product Type | Moulding Spoon |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 1250g |