£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Product Documents
Upgrade your surface preparation with our Pressure-Moulded Epoxy Resin Wire Brush--an unrivalled tool that outlasts conventional brushes by never clogging. This wire brush revolutionises paint and rust removal, ensuring superior and enduring performance.
Features and Benefits
• Set of 3 Mule Skinner Encapsulated Brushes for value and versatility
• 50mm diameter for efficient surface coverage
• Complete with shank for easy and secure use
• No splintering or flexing of bristles ensures a smooth operation
• Supports a maximum of 20,000rpm for powerful performance
• Ensures longevity and durability in surface preparation tasks
• Streamlines metalworking projects with efficient and reliable results
Typical Applications
• For removing paint and rust
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341919887 |
ECLASS Code | 21049090 |
MFR Part No. | 91988 |
Number of Pieces | 4 |
Product Type | Mule Skinner |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |