£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
The unique Adjustable Suction Cup is designed for customers seeking superior suction power and adaptability. Ideal for use in a range of industries, this innovative tool excels in various applications. Offering increased suction capabilities and a customisable design, this suction cup ensures a reliable and efficient grip on surfaces.
Features and Benefits
• Handles a maximum load of 120kg, ensuring robust performance
• Perfect for dent removal on car panels and lifting heavy items like glass, marble, or washing machines
• The adjustable mechanism provides flexible strength tailored to various tasks
• Boasts a substantial 230mm diameter for versatile application
Typical Applications
• Automotive
• Glaziers
Attribute | Value |
---|---|
Brand | Laser Tools |
Cup Diameter | 230mm |
EAN | 5018341076887 |
ECLASS Code | 21049090 |
Max Lift | 120kg |
MFR Part No. | 7688 |
Number of Cups | 1 |
Number of Pieces | 1 |
Product Type | Suction Cup |
Tool Application | Panel Windscreen |
UNSPSC Code | 27141001 |