Laser Tools

NIB FILE - COARSE

SKU:

PWT5039144K

MPN:

91449

£5.99

Ex VAT

£7.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A nib file tool designed for fixing paint imperfections without the need for re-spraying. The tool can remove sags, runs and dirt on primer, top coat or finished paint surfaces.


    Features and Benefits
    • Fine pattern removes tiny imperfections
    • Precision ground file creates consistent results


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341914493

    ECLASS Code

    21049090

    Length

    47mm

    MFR Part No.

    91449

    Number of Pieces

    1

    Product Type

    Bodywork

    Tool Application

    Run Removal

    Tool Material

    Wood

    UNSPSC Code

    27141001

    Weight

    32.0g