£8.19
Ex VAT
£9.83
Inc VAT
2 Variations Available
Product Details
Product Specification
A nib file tool designed for fixing paint imperfections without the need for re-spraying. The tool can remove sags, runs and dirt on primer, top coat or finished paint surfaces.
Features and Benefits
• Fine pattern removes tiny imperfections
• Precision ground file creates consistent results
Attribute | Value |
---|---|
Additional Features | Hook Face |
Brand | Laser Tools |
EAN | 5018341914509 |
ECLASS Code | 21049090 |
Length | 37mm |
MFR Part No. | 91450 |
Number of Pieces | 1 |
Product Type | Bodywork |
Tool Application | Run Removal |
Tool Material | Wood |
UNSPSC Code | 27141001 |
Weight | 31.0g |