£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
Product Documents
This set allows mechanics and engineers to easily remove oil filters without damaging filter housing with 11 alternatively sized cup-style wrenches.
Features and Benefits
• 11-cup style, flute profile wrenches for a range of vehicles
• This oil filter wrench set is compatible with renowned brands, Audi, Fiat, Lancia, Renault, Volkswagen and Volvo
• Includes adjustable 3-legged oil filter wrench (range: 65 - 120mm), which is suitable for old-style filters
• Set also includes 1/2"D (F) to 3/8"D (M) adaptor for different wrench sizes
Typical Applications
• The set is made for use on automobile brands, Audi, Fiat, Lancia, Renault, Volkswagen and Volvo
Attribute | Value |
---|---|
Brand | Laser Tools |
Cup Diameter | 66 - 108mm |
ECLASS Code | 21049090 |
Includes | 11 cup-style wrenches 1/2"D (F) to 3/8"D (M) adaptor 3-legged oil filter wrench |
Length | 445mm |
MFR Part No. | 3394 |
Number of Cups | 11 |
Number of Pieces | 13 |
Product Type | Filter Wrench |
Tool Application | Oil Filters in various sizes |
UNSPSC Code | 27141001 |
Weight | 500g |