£357.00
Ex VAT
£428.40
Inc VAT
Product Details
Product Specification
Product Documents
Transform minor panel damage repairs with the Paintless Dent Repair Kit - a comprehensive set designed for professional body shop technicians and automotive enthusiasts. This versatile kit empowers users to efficiently address door dings, hail damage, and parking lot mishaps without compromising the intact paint surface. Meticulously crafted with an array of specialised tools, from precision rods to uniquely designed tips, the kit ensures a streamlined and professional-grade approach to dent repair.
Features and Benefits
• Colour-coded PDR tools in chromium sprung steel for precision
• The doglegs with removable ends and expert-quality PDR tools are ideal for diverse applications
• Lever supports and a straight edge provide efficient dent removal
Contents
• 1x panel punch
• 1x large wedge
• 10x s-hooks
• 1x door jammer
• 1x mini airbag
• 1x 6mm short (230mm) straight
• 1x 10mm right hand blade x 200mm
• 1x 10mm left hand blade x 200mm
• 1x 10mm straight blade x 200mm
• 1x 10mm pointed 90° bow x 700mm
• 1x 10mm dogleg x 700mm
• 2x doglegs with removable ends
• 1x 10mm straight/pointed x 270mm
• 1x 10mm 90° pointed bar x 170mm
• 1x 10mm ball end x 450mm
• 1x 10mm 90° pointed bar x 170mm
• 2x lever supports
• 1x straight edge
• 1x zip-up storage bag
Typical Applications
• Automotive body repair
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341924508 |
ECLASS Code | 21049090 |
MFR Part No. | 92450 |
Number of Pieces | 30 |
Product Type | Dent Repair Kit |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |