£45.79
Ex VAT
£54.95
Inc VAT
Product Details
Product Specification
Product Documents
The Paintless Dent Repair Kit is a must-have for car owners seeking an affordable, DIY solution to minor dents and dings. With a sturdy steel bar and interchangeable composite tips, the kit lets users gently remove imperfections from their vehicle's bodywork without damaging the paint. Its versatility suits common applications like door dings, hail damage, and parking lot mishaps.
Features and Benefits
• Crafted from durable plated steel for long-lasting use
• Convenient 740mm length for easy handling
• Massages out dents without causing damage to the paint
• Seamless and cost-effective solution for maintaining your vehicle's flawless appearance
Contents
• 1x dent repair tool
• 12x replaceable composite tips
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341922658 |
ECLASS Code | 21049090 |
Length | 740mm |
MFR Part No. | 92265 |
Number of Pieces | 13 |
Product Type | Dent Repair Kit |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |