£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
This contour gauge is designed for duplicating profiles in preparation for tasks including vehicle bodywork repairs and tile marking.
Features and Benefits
• Ideal for profile duplication, allowing estimators to assess the level of panel damage
• Plastic construction prevents damage to the bodywork
• Magnets hold the profiler in place when marking out new panels
Typical Applications
• Marking tiles
• Fitting flooring
• Fitting carpets
• Joinery
• Boat hull profiling
• Pattern making
• Vehicle bodywork
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341912345 |
ECLASS Code | 21049090 |
Length | 284mm |
MFR Part No. | 91234 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Plastic |
UNSPSC Code | 27141001 |
Weight | 415.0g |