£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
Product Documents
The set of three aluminium framed panel cups is tailored for customers prioritising powerful vacuum performance. Ideal for professionals and DIY enthusiasts, these cups, featuring durable aluminium frames, provide a reliable solution for seamless and efficient panel repairs.
Features and Benefits
• Three diameters (75mm, 100mm, 125mm) for versatile applications
• Lightweight, high-density aluminium frame ensures easy handling and durability
• Durable rubber construction provides a reliable grip on panels
• Handy release lever allows for quick and convenient use
• Dual functionality: Prevents glass from dropping during installation, enhancing safety and efficiency
Typical Applications
• Automotive
• Glaziers
Attribute | Value |
---|---|
Brand | Power TEC |
Cup Diameter | 100 125 75mm |
EAN | 5018341919382 |
ECLASS Code | 21049090 |
MFR Part No. | 91938 |
Number of Cups | 3 |
Number of Pieces | 3 |
Product Type | Suction Cup |
Tool Application | Bodywork Windscreen |
Tool Material | Aluminium Rubber |
UNSPSC Code | 27141001 |