£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
This comprehensive parking distance control cutting set is primarily made for dimensional accurate cutting of clean holes efficiently when refitting the parking sensors after accident damage. With multiple sizes from 17-38mm you can be assured that you can ger the job done.
Features and Benefits
• Hole cutter sizes: 17, 18, 18.2, 19, 20, 22.5, 24, 26, 26.7, 27, 28.1, 29.3, 32 & 38.9mm
• Applications include: BMW, Citroën, Peugeot, Seat, Skoda, Toyota, Vauxhall, Opel, VW
• Cuts plastic up to 5mm thick. 5/16" HSS drill bit included for drilling pilot hole
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341925895 |
ECLASS Code | 21049090 |
MFR Part No. | 92589 |
Number of Pieces | 14 |
Product Type | Hole Cutter Set |
UNSPSC Code | 27141001 |