£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
The Paintless Dent Repair (PDR) Line Board is an essential tool for precision and convenience. Perfect for mobile technicians and DIY enthusiasts, this foldable line board checks vehicle panel damage and monitors dent repair progress with ease. Its lightweight, flexible design ensures on-the-go convenience. Ideal for various applications, it enhances visibility for detecting imperfections and gauging the effectiveness of dent removal techniques.
Features and Benefits
• Versatile tool for checking panel damage or repair quality
• Compact size: 800mm (folds down to 300mm)
• Light and portable with a zip-up bag for easy carrying and storage
Typical Applications
• Automotive body repairs
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341925123 |
ECLASS Code | 21049090 |
Length | 200mm |
MFR Part No. | 92512 |
Number of Pieces | 2 |
Product Type | Dent Repair Kit |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |