£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
Refine your paintless dent removal with our specialised Pencil Punch, essential for customers prioritising flawless results without compromising paint integrity. Designed for both professionals and DIY enthusiasts, this tool offers a gentle touch in addressing high spots, ensuring meticulous correction without paint damage.
Features and Benefits
• Flawless results with this precision tool
• Compact dimensions (90mm length, 15mm diameter) ensure easy handling and manoeuvrability
• Crafted from robust white acetal, offering both strength and durability for prolonged, reliable use
• Made in the UK for guaranteed quality
Typical Applications
• Automotive body repair
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912338 |
ECLASS Code | 21049090 |
Length | 90mm |
MFR Part No. | 91233 |
Number of Pieces | 1 |
Product Type | Pencil Punch |
Tool Application | Bodywork |
Tool Material | Acetal |
UNSPSC Code | 27141001 |