£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Product Documents
The Dent Access Tool Kit is a game-changing solution for effortlessly repairing dents from the inside of body panels. Designed for both DIY enthusiasts and professionals, this kit eliminates the need for costly body shop visits.
Features and Benefits
• Effortlessly repair door panel dents without skin removal
• Extended and angled access for versatile application
• Magnetic rollers guide precise tool positioning with supplied ball bearings
• Kit includes panel contour guide with suction cap for added convenience
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341922689 |
ECLASS Code | 21049090 |
Length | 200mm |
MFR Part No. | 92268 |
Number of Cups | 1 |
Number of Pieces | 1 |
Product Type | Dent Reflector Board |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |