£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
This pick and finishing hammer are made from medium carbon steel and is polished to the highest of standards in order to achieve a blemish free surface.
Features and Benefits
• This polished pick and finishing hammer is ideal for achieving a blemish free surface
• Made with quality hickory shaft
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912147 |
ECLASS Code | 21049090 |
Length | 325mm |
MFR Part No. | 91214 |
Number of Pieces | 1 |
Product Type | Hammer |
UNSPSC Code | 27141001 |
Weight | 410g |