£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
100 pack of single sided plastic blades, ideal for removing stickers, bugs, tar, adhesive and pinstripes.
Features and Benefits
• Single sided plastic blades fit all standard razor blade scrapers
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341923013 |
ECLASS Code | 21049090 |
Length | 87mm |
MFR Part No. | 92301 |
Number of Pieces | 100 |
Product Type | Body Filler Applicator |
Tool Application | Removal |
Tool Material | Plastic |
UNSPSC Code | 27141001 |
Weight | 60.0g |