£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
This comprehensive 427 piece plastic repair accessory set is ideal for use with hot staples and welding kits including a popular range of consumables for plastic repairs you will have all you need to get the job done.
Features and Benefits
• Plastic repair accessory set, includes a popular range of consumables for plastic repairs
• Staples 0.6mm: U, V, M, W shape - 50pcs of each
• Staples 0.8mm: U, V, M, W shape - 50pcs of each
• Plastic Welding Rods: ABS, PP, PS, PE - 6pcs of each
• 3 x Stainless Steel Mesh
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341925567 |
ECLASS Code | 21049090 |
MFR Part No. | 92556 |
Number of Pieces | 427 |
Product Type | Bodywork |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |