£89.99
Ex VAT
£107.99
Inc VAT
Product Details
Product Specification
This Cordless Plastic Repair Kit includes a welding tip hot stapling function, welding rods, wire mesh, stand and USB charging cable. Equipped with an internal charging board protects against overcharging, short circuit and electro static discharge.
Features and Benefits
• Comprehensive plastic repair kit with rechargeable Li-ion battery (2400mAh)
• Contents include: hot staple tip, plastic welding tip (max temp 500°C), plastic welding tip with welding rod guide, 12 plastic welding rods 150mm (ABS,PP,PE,PS), 3pc stainless steel wire mesh (50 x 100mm) & flat alloy steel staples (50pcs 0.8mm & 50pcs 0.6mm)
• Complete with stand, cap, cover & USB charging cable
• Charging time 3.5 hours; one charge provides 35 mins of use on plastic welding function, or 150-200 staples on hot staple function
• Internal charging board protects against overcharging, short circuit & electro static discharge.
• CE, UKCA & RoHS compliant
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341925499 |
ECLASS Code | 21049090 |
MFR Part No. | 92549 |
Product Type | Bodywork |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |