£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
The piezo ignition cordless gas-powered plastic welder designed to repair minor to moderate damage that could leave a panel inoperable.
Features and Benefits
• Cordless for convenience
Contents
• Gas soldering iron
• Welding tips (9mm and 12mm)
• Precision flat 3mm screwdriver
• Cleaning rod
• Wire brush
• 3 x steel mesh (10cm x 6cm)
• 6 x PP welding rods
• 6 x PS welding rods
• 6 x PE welding rods
• 6 x ABS welding rods
Typical Applications
• Bumpers
• Inner wings
• Headlight bodies
• Engine covers
• Motorcycle bodywork
Notes
• Suitable for general garage and workshop tasks when a quick repair is necessary
Attribute | Value |
---|---|
Additional Features | Cordless |
Brand | Power TEC |
EAN | 5018341924904 |
ECLASS Code | 21049090 |
Includes | 3 x steel mesh (10cm x 6cm) 6 x ABS welding rods 6 x PE welding rods 6 x PP welding rods 6 x PS welding rods Cleaning rod Gas soldering iron Precision flat 3mm screwdriver Welding tips (9mm and 12mm) Wire brush |
MFR Part No. | 92418 |
Product Type | Welding Kit |
UNSPSC Code | 27141001 |