£68.99
Ex VAT
£82.79
Inc VAT
Product Details
Product Specification
A 29-piece, lightweight pneumatic detail polishing kit, for buffing and polishing intricate areas on any vehicle to achieve a swirl free, high gloss finish.
Features and Benefits
• Fits standard 1/4in air hoses
Contents
• Flexible shaft
• Airline adaptor
• Lubricating oil bottle
• 2 x Wrenches
• 2 x Felt mounted bullet type pads
• 2 x Wool polishing pads
• 2 x Buffing mop pads
• 2 x Lambswool polishing pads
• 3 x Tapered polishing pads
• 3 x Cylinder polishing pads
• 8 x Polish foam pads
Attribute | Value |
---|---|
Air Pressure | 90psi |
Brand | Laser Tools |
EAN | 5018341925598 |
ECLASS Code | 21049090 |
Length | 218mm |
MFR Part No. | 92559 |
Number of Pieces | 29 |
Product Type | Body Filler Applicator |
Tool Application | Polishing |
Tool Material | Mixed |
UNSPSC Code | 27141001 |
Weight | 572.0g |