£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
This Spot Repair Sander Kit is for spot refinishing and smart repair and uses workshop air. The kit includes an array of discs, pads and polishing pads.
Features and Benefits
• Includes balancer for reduced vibration
Contents
• 90 angled head
• Dual action pneumatic sander
• 2in Velcro pad
• 1.2in Velcro pad
• 2in Wool pad
• 1.2in Wool pad
• 2in Polishing pad
• 1.2in Polishing pad
• 120 grit sandpaper - 2in, triangular mini and 1.2in
• 180 grit sandpaper - 2in, triangular mini and 1.2in
• 320 grit sandpaper - 2in, triangular mini and 1.2in
• 600 grit sandpaper - 2in, triangular mini and 1.2in
• 1000 grit sandpaper - 2in, triangular mini and 1.2in
• 1500 grit sandpaper - 2in, triangular mini and 1.2in
Attribute | Value |
---|---|
Air Pressure | 90psi |
Brand | Laser Tools |
Cup Diameter | 3cm & 5cmmm |
EAN | 5018341076832 |
ECLASS Code | 21049090 |
Length | 370mm |
MFR Part No. | 7683 |
Number of Pieces | 27 |
Product Type | Bodywork |
Tool Application | Sanding |
Tool Material | Alloy |
UNSPSC Code | 27141001 |
Weight | 1.5g |