£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
Blade holder ideal for the removal of adhesives and paint.
Features and Benefits
• Retractable blade for safety
• Ideal for removing stickers, glue etc
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341919993 |
ECLASS Code | 21049090 |
Length | 97mm |
MFR Part No. | 91999 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Removal |
Tool Material | Metal |
UNSPSC Code | 27141001 |
Weight | 48.0g |