£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Professional scraper with a soft grip handle and retractable blade designed for the removal of stubborn adhesives.
Features and Benefits
• Angled for ease of use
• Soft grip handle with hanging eyelet for easy storage
• Retractable blade for safety
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341923679 |
ECLASS Code | 21049090 |
Length | 150mm |
MFR Part No. | 92367 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Removal |
Tool Material | Plastic |
UNSPSC Code | 27141001 |
Weight | 73.0g |