£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
This pry and surfacing spoon is made from medium carbon steel.
Features and Benefits
• The pry and surfacing spoon is designed for those hard-to-reach areas
• Sand blasted finish and polished to the highest of standards
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912062 |
ECLASS Code | 21049090 |
Length | 290mm |
MFR Part No. | 91206 |
Number of Pieces | 1 |
Product Type | Pry & Surface Spoon |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 810g |