£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
This set of 3 tools are ideal for removing soft-glues rain and light sensors from the majority of vehicle windscreens. With three assorted sizes it is made for the removal of rain and light sensors of 90% of vehicles on the market.
Features and Benefits
• Removal tools for rain & light sensors for 90% of vehicles on the market
• Three assorted sizes, internal dimensions: 57 x 32mm, 63 x 42mm, 68 x 58mm
• Simply remove the windscreen and heat the outside of the windscreen with a heat gun
• Remove the adhesive with the selected tool using sideways pressure
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341923662 |
ECLASS Code | 21049090 |
MFR Part No. | 92366 |
Number of Pieces | 3 |
Product Type | Headlight Cover Removal |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |