£46.99
Ex VAT
£56.39
Inc VAT
Product Details
Product Specification
Product Documents
This rigid sanding block was designed for 2-handed use, the block is 40cm in length allowing users to power block large areas with ease.
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341915612 |
ECLASS Code | 21049090 |
Length | 405mm |
MFR Part No. | 91561 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Rubber |
UNSPSC Code | 27141001 |
Weight | 205.0g |