£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
This strong and lightweight rubber faced hammer can be used for panel repair processes.
Features and Benefits
• This hammer is strong, anti-shock and features a removal rubber face
• Includes a hanging eyelet for safe storage
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341920852 |
ECLASS Code | 21049090 |
MFR Part No. | 92085 |
Number of Pieces | 1 |
Product Type | Hammer |
Tool Application | Panel |
Tool Material | Aluminium |
UNSPSC Code | 27141001 |