£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Run razor tool designed to eliminate runs and sags in fresh paintwork where typical methods will result in enlarging the repair area.
Features and Benefits
• Angled blade to prevent "ploughing"
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341914332 |
ECLASS Code | 21049090 |
Length | 485mm |
MFR Part No. | 91433 |
Number of Pieces | 1 |
Product Type | Bodywork |
Tool Application | Run Removal |
Tool Material | Plastic |
UNSPSC Code | 27141001 |
Weight | 17.0g |