£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
6-piece sanding block kit, designed comprehensively for concave, convex and flat sanding applications.
Features and Benefits
• Includes six sanding block shapes for many applications and profile types
• Velcro surface for easy attachment.
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341923280 |
ECLASS Code | 21049090 |
Length | 155mm |
MFR Part No. | 92328 |
Number of Pieces | 6 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Rubber |
UNSPSC Code | 27141001 |
Weight | 490.0g |