£15.99
Ex VAT
£19.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Flat profile sanding block with Velcro backing, designed for use with 150mm diameter sanding discs.
Features and Benefits
• Hand grips for better preparation
• Velcro backed for speed
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341913946 |
ECLASS Code | 21049090 |
Length | 230mm |
MFR Part No. | 91394 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Rubber |
UNSPSC Code | 27141001 |
Weight | 81.0g |