£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
This long sanding file was designed for dust-free sanding and features velcro backing for quick disc fixing. The file is 70 x 390mm.
Features and Benefits
• File has 14 holes and a hose connection for dust extraction
• Ergonomic design fits comfortably in the hand
• Strong composite handle
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341913977 |
ECLASS Code | 21049090 |
Length | 126mm |
MFR Part No. | 91397 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Plastic |
UNSPSC Code | 27141001 |
Weight | 650.0g |