£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
A sanding block kit designed to ensure a true, flat surface, everytime. Made from sturdy high density, durable material and shaped to fit comfortably in your hand.
Features and Benefits
• Made of high density, durable material for ease of sanding
• Ergonomic design fits comfortably in the hand
• Includes case for easy storage
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21049090 |
Length | 320mm |
MFR Part No. | 91991 |
Number of Pieces | 4 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Box |
UNSPSC Code | 27141001 |
Weight | 437.0g |