£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
This Two Piece set of removal tools includes a pair of automotive relay and blade type fuse pliers, including narrow hooked jaws to allow access to those hard to get to places. Paired with a pair of trim clip pliers which allow for the removal of right or broken trim clip and fixings. EU Registered Design.
Features and Benefits
• Includes: Relay & fuse removal tool
• Spring-loaded scarab type jaws that allow for one handed operation
• Soft grip handle designed to sit in the palm with finger operated levers
• Small, compact design for easy access in tight areas
• EU Registered Design
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341082680 |
ECLASS Code | 21049090 |
Length | 225mm |
Number of Pieces | 2 |
Product Type | Scarab Pliers |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 210g |