£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
The Scarab Trim Clip Remover is a specialized removal tool designed to tackle hard-to-grip or broken plastic trim clips. With its unique scarab type jaws and compact handle, this tool allows for one-handed operation and easy access in tight spaces. These trim clip removal pliers are designed to be operated with just one hand, providing convenience and efficiency during use. The small and compact design, along with angled jaws, ensures easy access even in cramped or hard-to-reach areas.
Features and Benefits
• Trim clip removal pliers that allow for one handed operation
• Small, compact design with angled jaws for easy access in tight areas
• Soft grip handle designed to sit in the palm with finger operated levers
• Length: 165mm; Jaw width: 42mm
• Designed for use with trim clips, panel clips, plastic rivets & fir tree fixings
• EU Registered Design
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341082703 |
ECLASS Code | 21049090 |
Length | 224mm |
Number of Pieces | 1 |
Product Type | Trim Removal Tool |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 113g |