£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
This tool allows to easily separate spot welded that are hard to reach or bonded panels.
Features and Benefits
• This angled seam splitter has side edges which allows for side impact to easily drive panels apart, without damage
• Angled seam splitter has a 90-degree end for hard to each area
Typical Applications
• Suitable for pinchwelds, quarter panels, sills.
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341911690 |
ECLASS Code | 21049090 |
MFR Part No. | 91169 |
Number of Pieces | 1 |
Product Type | Seam Splitter |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |