£21.99
Ex VAT
£26.39
Inc VAT
Product Details
Product Specification
A 3-piece set of Shim-Masks to protect surrounding paint while runs or imperfections are removed with either a razor blade or sanding block.
Features and Benefits
• Reducing area when sanding paint filled chips or scratches to protect surrounding paint
• Chemical etching of shapes means no burring of edges, creating a perfectly flat finish
• Choice of four stencil shapes allows different jobs to be tackled with the same tool
• Made of Stainless Steel to enable mask reuse
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341924393 |
ECLASS Code | 21049090 |
Length | 120mm |
MFR Part No. | 92439 |
Number of Pieces | 3 |
Product Type | Bodywork |
Tool Application | Bodywork |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 18.0g |