£85.49
Ex VAT
£102.59
Inc VAT
Product Details
Product Specification
This shot dolly is ideal on aluminium panels.
Features and Benefits
• This shot dolly is ideal for forming metal into concave curves
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341911911 |
ECLASS Code | 21049090 |
MFR Part No. | 91191 |
Number of Pieces | 1 |
Product Type | Shot Dolly |
Tool Application | Panel |
UNSPSC Code | 27141001 |
Weight | 1190g |