£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
This shrinking dolly is made from medium carbon steel.
Features and Benefits
• Heat-treated to the highest of standards
• Sand-blasted and polished finished
• Ideally used to shrink panels where stretching has occurred
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912079 |
ECLASS Code | 21049090 |
MFR Part No. | 91207 |
Number of Pieces | 1 |
Product Type | Shrinking Dolly |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 1260g |