£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
This shrinking hammer is made from quality materials.
Features and benefits
• The hammer has a one flat face and one square milled face for shrinking
• Made from good quality hickory handle shafts
• Polished to the best standard to achieve a blemish free surface
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912161 |
ECLASS Code | 21049090 |
Length | 322mm |
MFR Part No. | 91216 |
Number of Pieces | 1 |
Product Type | Hammer |
UNSPSC Code | 27141001 |
Weight | 420g |