noscriptPower TEC SIDE CUTTERS TUNGSTEN BLADE 5" 92256 | Cromwell Tools

Power TEC

SIDE CUTTERS TUNGSTEN BLADE 5"

SKU:

PWT5039225H

MPN:

92256

£29.99

Ex VAT

£35.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This side cutter has a tungsten blade that is suitable for piano wire and stainless steel staples when used with Power-TEC hot staplers. This tool is great for clipping staples and has two colour TPR soft grip handles to make the process easier.


    Features and Benefits
    • Tungsten blade suitable for piano wire 0.8mm
    • Two colour TPR soft grip handles
    • Suitable for trimming the staples used with the Power-TEC Hot Staplers, Part No. 92478 & 91781
    • Body material CRV 6140; Hardness hrc 43-48; Blade material tungsten hardness HRC72-73


    Product Specification
    Attribute
    Value

    Brand

    Power TEC

    EAN

    5018341922566

    ECLASS Code

    21049090

    MFR Part No.

    92256

    Number of Pieces

    1

    Product Type

    Bodywork

    Tool Application

    Bodywork

    UNSPSC Code

    27141001