£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
This slapping spoon is made from medium carbon steel.
Features and Benefits
• Quality slapping spoon for working on flat surfaces without damaging the paintwork
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912246 |
ECLASS Code | 21049090 |
Length | 260mm |
MFR Part No. | 91224 |
Number of Pieces | 1 |
Product Type | Slapping Spoon |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 330g |