£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
Product Documents
Revolutionise automotive repairs with our robust slide hammer, boasting a 5/8in. UNF thread and a formidable 5lb force. A go-to for professionals and DIY enthusiasts, this tool ensures a secure grip and efficient operation, instilling confidence in users tackling various applications. Perfect for dent removal, it achieves professional-grade results with ease.
Features and Benefits
• Versatile 5/8in. UNF thread for powerful and efficient use
• Weighing approximately 2.2kg, providing a balanced and manageable tool
• Accompanied by a 7/16in. x 14tpi adaptor for seamless adaptation to different tools
• T-bar function enhances control, ensuring precise and professional results
• Chromed finish not only adds durability but also a sleek and aesthetic appeal
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341058500 |
ECLASS Code | 21049090 |
Max Lift | 2.2kg |
MFR Part No. | 5850 |
Number of Pieces | 1 |
Product Type | Slide Hammer Puller Set |
Tool Application | Bodywork |
Tool Material | Metal |
UNSPSC Code | 27141001 |