£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
Product Documents
Effortlessly restore your vehicle's appearance with the Slide Hammer featuring twelve Glue Pads - an essential for both DIY enthusiasts and professionals. This versatile kit offers a user-friendly solution for removing dents and dings caused by hail damage, door dings, and parking lot mishaps.
Features and Benefits
• Ensures a secure grip for precise dent removal without damaging the paintwork
• Crafted with precision for longevity
• Convenient 460mm length for easy handling and precise application
Contents
• 1x slide hammer
• 12x assorted glue pads
Typical Applications
• Automotive body repair
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341923761 |
ECLASS Code | 21049090 |
MFR Part No. | 92376 |
Number of Pieces | 13 |
Product Type | Hammer |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |