Laser Tools

SMART CLEAN STRIPPING DISC 115MM/ 4 1/2" 1PC

SKU:

CCT5033214C

MPN:

32142

£10.99

Ex VAT

£13.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Smart Clean Stripping Disc is a dipped wire scratch brush, with a plastic formed handle.


    Features and Benefits
    • Stripping disc cleans surfaces faster and more effectively than wire brushes
    • Thin width of the disc allows access into tight corners for complete cleaning, stripping and preparation


    Typical Applications
    • For use on metal, stainless steel, and paint


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Cup Diameter

    115mm

    EAN

    5018341321420

    ECLASS Code

    21049090

    MFR Part No.

    32142

    Number of Pieces

    1

    Product Type

    Bodywork

    Tool Application

    Cleaning

    Tool Material

    Synthetic

    UNSPSC Code

    27141001

    Weight

    0.1g