£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
A 3-piece soft metal compound and buffing wheel set.
Features and Benefits
• 3-piece buffing/polishing kit for ideal for soft metals
• Includes polishing paste suitabe for most metals
Contents
• 75mm diameter buffigwheel
• Drive arbor with shaft
• White polishing paste
Attribute | Value |
---|---|
Brand | Laser Tools |
Cup Diameter | 75mm |
EAN | 5018341076290 |
ECLASS Code | 21049090 |
Includes | Soap |
Length | 105mm |
MFR Part No. | 7629 |
Number of Cups | 3 |
Number of Pieces | 3 |
Product Type | Bodywork |
Tool Application | Polishing |
Tool Material | Synthetic |
UNSPSC Code | 27141001 |
Weight | 0.1g |