£457.00
Ex VAT
£548.40
Inc VAT
Product Details
Product Specification
This spoon, files and dolly set is ideal for panel beating and bodywork repairs.
Features and Benefits
• This spoon, files and dollies set includes long reach, pry & surface, thin, general purpose & slapping spoons
• Ideal to fit into a roll cab
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341919719 |
ECLASS Code | 21049090 |
Includes | Long reach, pry & surface, thin, general purpose & slapping spoons |
MFR Part No. | 91971 |
Number of Pieces | 1 |
Product Type | Spoon File and Dolly Set |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |