£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
The 8mm Cobalt Spot Drill is an essential replacement for Spotmatic and similar spot removal tools. This specialised drill bit ensures efficient and enduring spot welding removal. Tailored for diverse applications like automotive repair and panel replacement, it's crafted for durability and precision.
Features and Benefits
• Length: 44.2mm for versatile applications
• 3/8in. cutting face ensures precision in spot welding removal
• Crafted from hardened steel for durability
• Cobalt Drill guarantees efficiency and longevity
Typical Applications
• Automotive repair
• Panel replacement
• Metal fabrication
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912895 |
ECLASS Code | 21049090 |
MFR Part No. | 91289 |
Number of Pieces | 1 |
Product Type | Spot Weld Drill |
Tool Application | Bodywork |
Tool Material | Cobalt |
UNSPSC Code | 27141001 |