£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
This four-piece Spot Weld Cutter Set from Laser Tools® is a professional solution designed for efficient and precise spot weld removal on vehicle panels. Ideal for automotive repair and restoration projects, this comprehensive set provides everything needed for hassle-free spot weld drilling.
Features and Benefits
• High-speed steel Cobalt twist drills for efficient spot weld removal
• Titanium coating enhances durability and longevity
• Compatible with air-powered or electric drills
• Streamlines spot weld cutting process for various applications
Content
• 1x 6.5mm x 45mm long
• 1x 8mm x 45mm long
• 1x 8mm x 79mm long
• 1x 10mm x 45mm
• Metal storage case
Typical Applications
• Spot weld removal in automotive applications
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341070502 |
ECLASS Code | 21049090 |
MFR Part No. | 7050 |
Number of Pieces | 4 Pieces |
Product Type | Spot Weld Cutter Set |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |