noscriptPower TEC SPOTMATIC (BORON) DRILL 8MM 91172 | Cromwell Tools

Power TEC

SPOTMATIC (BORON) DRILL 8MM

SKU:

PWT5039117C

MPN:

91172

£53.99

Ex VAT

£64.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Tungsten Carbide 3-Point Spot Buster Drill Bit is an indispensable tool designed for superior strength in tackling challenging boron steel. This drill bit ensures efficient and precise spot welding removal. Crafted for durability and reliability, it streamlines the metalworking process in applications such as automotive repair and panel replacement.


    Features and Benefits
    • Crafted from durable Boron Steel
    • Compact size: 8mm x 46mm for versatile applications
    • Features a precision 3-point design
    • Guarantees clean and precise results
    • Robust construction for long-lasting performance


    Typical Applications
    • Automotive repair
    • Metal fabrication


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Power TEC

    EAN

    5018341911720

    ECLASS Code

    21049090

    MFR Part No.

    91172

    Number of Pieces

    1

    Product Type

    Spot Weld Drill

    UNSPSC Code

    27141001